
Dot Laser, 150 ft Range, 2mW, Plastic
Mfr # DCLE14251G
Zoro # G622254192
product price: $636.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCLE14251G
Zoro #
G622254192
UPC #
885911996563
Country of Origin
China
Description
Dot Laser, Accuracy +/-1/8 in @ 33 ft, Battery Type AA, Features Compact Design, Fine Adjustment Knob, Includes Cable and Charger Compatible with USB-C Cables and Connectors, Remote Control, Power Adapter, Number of Planes Not Applicable, Number of Dots 5, Number of Lines 2, Working Range with Detector - Maximum 330 ft, Working Range without Detector - Maximum 150 ft, Mount Type Magnetic, Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.