Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Double Double Lag Shield, 3/8" Dia, 2" L, Alloy Steel Plain, 50 PK

  • Mfr # 09520-PWR

  • Zoro # G8722847

CAD Available

product price: $51.75
/pk 50, $1.04/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Hollow Block; Brick
Overall Length
2"
Sub-Brand
Double
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09520-PWR
Zoro #
G8722847
UPC #
075352095202
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
2"
Drill Bit Size
3/4"
Minimum Hole Depth
1-3/4"
Thread Size
3/8"-16
Screw Size
3/8 in
Thread Depth
0.625 in
Minimum Installation Depth
1 3/4 in
Bolt or Rod Size
3/8 in

Details

Item
Double Lag Shield
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Double
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec CID A-A 1923A Type 3
Application
Concrete, Block, Masonry, and Stone
Type
Double
Expansion Anchor Type
Double Expansion Anchor
System of Measurement
Inch
Series
Double
Features
Corrosion Resistant
Material Quality Standards
ASTM E488
Thread Type
Coarse
Material Grade/Class
Not Graded
Installation Method
Machine Screw
Removable
Removable
Manufacturer Location
Made in USA
CAD Available
Yes
Min. Embedment
1 3/4 in

Description

Expansion Anchor, Anchor Diameter 3/8 in, Overall Length 2 in, Screw Size 3/8 in, Thread Size 3/8 In.-16, Thread Depth 0.625 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 1 3/4 in, System of Measurement Inch, Expansion Anchor Type Double Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.