Zoro Homepage

Double Ended Detachable Nut Driver

  • Mfr # DWADEND38716

  • Zoro # G8179905


product price: $4.99
/ea

Key Features

SAE or Metric
SAE
Shank Size
1/4 in
Overall Length
2 in
Nut Driver Shank Material
Steel
Nut Holding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWADEND38716
Zoro #
G8179905
UPC #
885911616652
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Overall Length
2 in
Nut Driver Shank Length
1 in
Nut Driver Hex Size
3/8 in
Socket Size Side A
3/8 in, 7/16 in

Details

SAE or Metric
SAE
Nut Driver Shank Material
Steel
Nut Holding
Yes
Nut Driver Handle Color
Black
Nut Driver Shank Style
Hollow Hex
Magnetic/Nonmagnetic
Magnetic
Tether Style
Not Tether Capable
Tether Capable
Not Tether Capable
Item
Nut Driver
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated
No
Impact Rated
Impact Rated
Nut Driver Handle Design
Quick-Change
ESD Safe
No
Nut Driver Handle Material
Plastic
Finish
Unfinished
Nonsparking
No
Magnetized Tip
Magnetized Tip
Measurement System
Imperial
Product Type
Nut Driver
Shank Shape
Hex
Series
DEWALT
Material
Steel
Number of Nutsetters Included
1

Description

Nut Driver,Hollow Hex,SAE,3/8" Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.