Shop DEWALT
See all product information
Create Account
DPG217 SecureFitGeneral Utility Work Glove
- Mfr # DPG217XL
- Zoro # G3856957
product price:Â
$
15.35
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Size
XL
Color
Black
Glove Materials
Polyester, Nylon
Length
10
Cuff Style
Hook and Loop Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPG217XL
- Zoro #
- G3856957
- UPC #
- 674326249698
- Country of Origin
- China
- Item
- General Utility Glove
- Color
- Black
- Glove Materials
- Polyester, Nylon
- Cuff Style
- Hook and Loop Closure
- Fabric Weight
- 0.35
- Features
Dimensions
- Glove Size
- XL
- Length
- 10
- Width
- 4.5
- Height
- 2
Description
DEWALT(R) DPG217 SecureFit(TM) General U,PR, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.