DPG41 Select Shoulder Cowhide Leather Palm Glove
- Mfr # DPG41L
- Zoro # G3857316
product price:Â
$
6.79
/pk
Sold in multiples of 2Â pks for
$13.58
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Size
L
Color
Black / Gray
Thumb Style
Wing
Glove Materials
Cowhide Leather
Leather Grade
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPG41L
- Zoro #
- G3857316
- UPC #
- 674326218021
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Glove Length
- 10
- Width
- 5.5
- Overall Width
- 5.5
- Height
- 1.5
Details
- Item
- DEWALT(R) DPG41 Select Shoulder Cowhide,PR
- Color
- Black / Gray
- Thumb Style
- Wing
- Glove Materials
- Cowhide Leather
- Leather Grade
- Premium
- Cuff Style
- Slip-On
- Insulated
- No
- Weight
- 0.5
Description
DEWALT(R) DPG41 Select Shoulder Cowhide,PR, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.