Zoro Homepage

DPG55 DC, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # DPG55-1D

  • Zoro # G3858725


product price: $8.59
/ea
Sold in multiples of 12 for $103.08

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG55-1D
Zoro #
G3858725
UPC #
674326281711
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Height
1.5
Length
6
Dimensions
6 L x 1.5 H x 3.5 W

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
DPG55 DC
Standards
ANSI Z87.1+
Features
Gender
Unisex
UV Protection
99.9% UV Protection
Weight
0.0719

Description

DEWALT(R)DPG55 DC(TM) Safety Glass, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.