
DPG55 DC, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Black Frame, Half-Frame
Mfr # DPG55-9D
Zoro # G3858786
product price: $8.55
/eaSold in multiples of 12 for $102.60
Key Features
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG55-9D
Zoro #
G3858786
UPC #
674326217079
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Height
1
Length
6
Dimensions
6 L x 1 H x 3 W
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
DPG55 DC
Standards
ANSI Z87.1+
Features
UV Protection
99.9% UV Protection
Gender
Unisex
Weight
0.0847
Description
DEWALT(R)DPG55 DC(TM) Safety Glass, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.