Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DPG55 DC, Safety Glasses, Anti-Scratch, Silver Mirror Lens, Black Frame, Half-Frame

  • Mfr # DPG55-6D

  • Zoro # G3858743


product price: $9.19
/ea
Sold in multiples of 12 for $110.28

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG55-6D
Zoro #
G3858743
UPC #
674326281735
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Height
1
Length
6
Dimensions
6 L x 1 H x 3 W

Details

Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
DPG55 DC
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Features
Ratcheting temples adjust for a proper fit.; Telescoping temples adjust for a comfortable fit.; Rubber tipped temples provide a snug fit for all-day comfort.; Cushioned brow protection for extra comfort and protection.; Polycarbonate lens is impact resistant.; Meets ballistic testing.; Safety glass exceeds ANSI Z87.1+ standards.; Provides 99.9% UVA/UVB protection.
Gender
Unisex
Weight
0.0837

Description

DEWALT(R)DPG55 DC(TM) Safety Glass, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.