Zoro Homepage

Drain Snake 20V MAX, 50 ft

  • Mfr # DCD200D1/DCB205

  • Zoro # G9138322


original price: $917.99
38% off
new price: $568.99
/ea
Free Shipping & Returns

Key Features

Max. Run
50 ft
Voltage
20 V
Standards
UL
Operating Speed
0 to 620 RPM
Cable Size
5/16 in x 25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD200D1/DCB205
Zoro #
G9138322
UPC #
-
Country of Origin
Multiple

Dimensions

Cable Size
5/16 in x 25 ft
Minimum Drain Line Inside Diameter
3/8 in
Cable Length Included - Cable A
25 ft
Maximum Drain Line Inside Diameter
3 in
Cable Diameter Included - Cable A
5/16 in

Details

Max. Run
50 ft
Voltage
20 V
Includes
Belt Clip, Charger, Soft Bag
Standards
UL
Operating Speed
0 to 620 RPM
Cable Lock Mechanism
Yes
No. of Batteries Included
2
Number of Tools
1
Item
Drain Gun Kit
Drain Line Capacity I.D.
3/8 in to 3 in
Battery Pack Replacement
21RV46, 55KE70
Battery Capacity
2 Ah, 5 Ah
Battery Included
21RV46, 55KE70
Power Source
Cordless
Brushless Motor
Yes
Series
20V MAX(TM)
Charger Replacement
40CA31
Included Charger
40CA31
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Drum Characteristics
Partially Sealed Drum, Replaceable
Shop By
Hot Buys
Battery Model Number
21RV46, 55KE70
Number of Augers Included
1
Charger Model Number
40CA31
Number of Batteries Included
2
Maximum Run
50 ft
Drum Style
Partially Sealed Drum, Replaceable
Maximum Operating Speed
620 RPM
Includes Batteries
Yes

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 3/8 in, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Battery Capacity 2 Ah, 5 Ah, Power Source Cordless, Battery Model Number 21RV46, 55KE70, Charger Model Number 40CA31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.