Zoro Homepage

Drill, 0.5 in, 2000 RPM

  • Mfr # DCD1007B/DW1361

  • Zoro # G315854937


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Set, DCD1007B: DCD1007 20V MAX XR 1/2 in Brushless Cordless 3-Speed Hammer Drill, Side Handle, Belt Hook
Tool Weight
4.1 lb
Clutch Settings
11 Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD1007B/DW1361
Zoro #
G315854937
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Height
8 5/8 in
Overall Length
7 5/8 in
Overall Width
2 7/8 in

Details

Item
Drill
Voltage
20 V DC
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Set, DCD1007B: DCD1007 20V MAX XR 1/2 in Brushless Cordless 3-Speed Hammer Drill, Side Handle, Belt Hook
Tool Weight
4.1 lb
Clutch Settings
11 Position
Power - Maximum
1530W
Throttle Type
Variable-Speed Trigger
Reversible
Reversible
Speed - Maximum
2,000 RPM
Drilling Capacity in Steel
1 in
Number of Chargers Included
0
Number of Batteries Included
0
Power Source
Cordless
Safety Features
Anti-Rotation System
Includes Battery
Tool Only
Tool Series
20V MAX* XR(R)
Switch Type
Variable Speed Switch
Built-In Light Type
Individual Light(s)
Chuck Type
Keyless
Speed Control
Variable
Speed - Minimum
0 RPM
7 Combo Product Type
21pc Drill Bit Set
Number of Speed Settings
3
Cordless Drill Class
Premium
7 Combo Manufacturing Model Number
DW1361
Drilling Capacity in Wood
1 in, 1 1/2 in, 3 5/8 in, 5 in
Motor Type
Brushless

Description

Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 5 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Maximum Working Torque 1,530 in-lb, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Battery Capacity Not Applicable, Battery Series 20V MAX*, Drilling Capacity in Steel 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.