Drill, 0.5 in, DEWALT
Mfr # DCD803B
Zoro # G416332556
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Brushless
Number of Batteries Included
0
Voltage
20 V DC
Handle Type
Pistol Grip
Number of Chargers Included
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCD803B
Zoro #
G416332556
UPC #
0885911959919
Country of Origin
China
Dimensions
Overall Length
11 in
Chuck Size
1/2 in
Details
Motor Type
Brushless
Number of Batteries Included
0
Voltage
20 V DC
Handle Type
Pistol Grip
Number of Chargers Included
0
Includes
Multi-Head Drill/Driver
Item
Drill
Tool Weight
2.4 lb
Power Source
Cordless
Chuck Type
Keyless
Product Type
General Purpose
Tool Series
20V MAX* ATOMIC(TM)
Description
Tool Combo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.