Shop DEWALT

Impact Connect PVC/PEX Pipe Cutter Attachment

  • Mfr # DWAPVCIR

  • Zoro # G208168097


product price:  $105.00
/ea
Free Shipping & Returns

Key Features

Application
Cutting
Impact Rated
Impact Rated
Accessory Type
PVC/PEX Pipe Cutter Attachment
For Use With
Impact Driver
Overall Length
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAPVCIR
Zoro #
G208168097
UPC #
885911800990
Country of Origin
China

Dimensions

Overall Length
12 1/4 in
For Chuck Size
1/4 in
Overall Height
12 1/4 in
Overall Diameter
4 15/16 in
Overall Width
6 11/16 in

Details

Item
Pipe Cutter Attachment
Application
Cutting
Impact Rated
Impact Rated
Accessory Type
PVC/PEX Pipe Cutter Attachment
For Use With
Impact Driver
Compatible Brand
DEWALT
Product Type
PVC/PEX Pipe Cutter Attachment
Tool Series
IMPACT CONNECT
Compatible Product Type
Impact Driver
Compatible Manufacturer Model Number

Description

The DEWALT DWAPVCIR Impact ConnectTM PVC/PEX Pipe Cutter Attachment is a versatile accessory that functions as an attachment for select DEWALT and compatible 18V impact drivers to facilitate pipe cutting. This attachment enables the cutting of PVC, PEX, ABS, plastic conduit, and other plastic pipes.


Key Features of the DEWALT DWAPVCIR Impact ConnectTM PVC/PEX Pipe Cutter Attachment:

  • Accessory Type: Designed as a pipe cutter attachment for use with impact drivers.

  • Compatible Brand and Models: Compatible with select DEWALT 20V MAX* models and certain 18V impact drivers (see attribute table for specific model compatibility).

  • Quick-Change Brace System: Enables switching between pipe cutting and screw driving without removal of the attachment.

  • Cutting Performance: Rated cut speed may be higher compared to typical manual cutters; reduces required physical effort during operation.

  • Full-Range Cut Capacity: Rated to cut up to 2 in. schedule 40 and schedule 80 PVC pipes.

  • Maneuverability: Includes a rotating head (360°) and large hook window to provide access at multiple angles.

  • Impact Rated: Built specifically for use with impact-rated tools featuring a 1/4 in chuck size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.