Metal Lathe
- Mfr # JT1-3281
- Zoro # G723522398
product price:Â
$
51,815.99
/ea
Key Features
Includes Collet Closer
No Collet Closer
Spindle Bore
2 1/2 in
Standards
UL 987
Distance Between Centers
40 in
Overall Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3281
- Zoro #
- G723522398
- UPC #
- 019907009122
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 40 in
- Overall Height
- 47 in
Details
- Includes Collet Closer
- No Collet Closer
- Spindle Bore
- 2 1/2 in
- Standards
- UL 987
- Distance Between Centers
- 40 in
- Includes Taper Attachment
- Taper Attachment Included
- Includes Stand
- Stand Included
- Spindle Speed - Minimum
- 36 RPM
- Horsepower
- 5 hp
- Spindle Speed - Maximum
- 1,800 RPM
- Voltage
- 230V
- Spindle Nose Taper
- MT6
- Tailstock Taper
- MT4
- Includes Digital Readout
- Digital Readout Included
- Series
- ZX
- Swing Over Bed
- 14 in
- Number of Spindle Speeds
- 12
- Lathe Head Drive
- Gear Drive
- Phase
- Three
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Item
- Metal Lathe
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 5 hp, Overall Height 47 in, Overall Width 40 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.