
17/64" PILOT POINT(R) drill bit - Bulk
Mfr # DW1917B
Zoro # G4561695
product price: $5.29
/eaSold in multiples of 12 for $63.48
Key Features
Drill Bit Size
17/64 in
Overall Length
4.12 in
Material
High Speed Steel
Shank Type
Hex
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW1917B
Zoro #
G4561695
UPC #
028877302577
Country of Origin
China
Dimensions
Drill Bit Size
17/64 in
Overall Length
4.12 in
Details
Item
Pilot Point Drill Bit
Material
High Speed Steel
Shank Type
Hex
Impact Rated
No
Features
Backtaper Design With Acute Cutting Edges and Enlarged Flute Chamber To Eliminate Walking, Minimize Friction and Maximize Chip Removal
Description
The DEWALT DW1917B 17/64" Pilot Point® Drill Bit is suitable for drilling holes in wood, metal, or plastic. This bulk pack contains twelve drill bits featuring a hex shank and specialized tip intended to assist with starting on contact and reducing lock-up during breakthrough.
Key Features of the DEWALT DW1917B 17/64" Pilot Point® Drill Bit:
- Tip is intended to assist with starting on contact and may reduce lock-up during material breakthrough.
- Hex shank design intended to reduce bit spinning in the chuck during use.
- Tapered web designed for increased durability.
- Backtaper design & enlarged flute chamber are intended to aid chip removal.
- Size markings are positioned above the shank to resist wear from repeated use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.