Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DD5116
Zoro #
G0375816
UPC #
885911419697
Country of Origin
China
Dimensions
Size
1/4"
Shank Dia.
1/4"
Overall Length
3 13/64 in
Flute Length
1 1/2 in
Dimension Type
Fractional Inch
Details
Item
Metal Drill Bit
Decimal Equivalent
0.2500 in
Impact Rated
Yes
Shank Type - Machining
Hex
Finish - Machining
Titanium Nitride
Description
Drill Bit, Titanium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.