Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DD5128
Zoro #
G0461399
UPC #
885911419826
Country of Origin
China
Dimensions
Drill Bit Size
7/16 in
Size
7/16"
Shank Dia.
1/4"
Overall Length
4 in
Flute Length
2 in
Drilling Depth
2"
Dimension Type
Fractional Inch
Details
Item
Metal Drill Bit
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Decimal Equivalent
0.4375 in
Impact Rated
Yes
Shank Type - Machining
Hex
Finish - Machining
Titanium Nitride
Description
Drill Bit, 7/16 in, Titanium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.