Zoro Homepage
This item is Discontinued.
Dewalt Drill Bit, 5/32 in. x 7 in., Carbide 2794SD-PWR

Drill Bit, 5/32 in. x 7 in., Carbide (Discontinued)

  • Mfr # 2794SD-PWR
  • Zoro # G1966749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2794SD-PWR
Zoro #
G1966749
UPC #
753529363902
Country of Origin
Germany

Dimensions

Size
5/32 in x 7 in

Details

Item
Drill Bit
Material
Carbide
Accessory Type
Drill Bit

Description

Drill Bit, Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.