Drill Bit, 5/8 in. x 13 in., Carbide
Mfr # 01356-PWR
Zoro # G8724387
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
5/8 in x 13 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01356-PWR
Zoro #
G8724387
UPC #
753520135652
Country of Origin
Germany
Dimensions
Drill Bit Size
5/8 in x 13 in
Details
Item
Drill Bit
Material - Machining
Carbide
Description
Drill Bit, Size 5/8 In. x 13 In., Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.