Zoro Homepage

Drill Bit, Carbide, DI+, 1/2 In.

  • Mfr # 00397SD-PWR

  • Zoro # G8309874


product price: $33.25
/ea

Key Features

Shank Type - Machining
SDS Plus
Drill Bit Size
25/64 in
Shank Diameter
25/64 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00397SD-PWR
Zoro #
G8309874
UPC #
075352860480
Country of Origin
China

Dimensions

Overall Length
4 11/16 in
Drill Bit Size
25/64 in
Shank Diameter
25/64 in
Shank Size (In.)
1/2
Drilling Length
1 11/16 in
Shank Size
25/64 in
Maximum Drilling Depth
1 11/16 in

Details

Item
Hammer Drill Stop Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
No
For Use With - Drills
Rotary Hammer
Percussion Rated
Yes
Shank Shape
SDS
For Use With
Rotary Hammer
Number of Cutter Heads
2
Type
Carbide, DI+
Application
Overhead Anchoring
Shank Type
SDS
Decimal Equivalent
0.3906
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch

Description

Hammer Drill Stop Bit, SDS Plus, 25/64 in Drill Bit Size, 4 11/16 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 1 11/16 in, Shank Diameter 25/64 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.