Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW1206
Zoro #
G1327584
UPC #
028874017276
Country of Origin
United States
Dimensions
Drill Bit Size
3/32 in
Flute Length
1 1/4 in
Overall Length
2 1/4 in
Drilling Depth
1-1/4"
Decimal Size
0.0938"
Depth:Dia. Ratio
13xD
Maximum Drilling Depth
1 1/4 in
Details
Item
Hex Shank Drill Bit
Finish
Gold Ferrous Oxide
Flute Type
Spiral
Features
135 Degrees Split Point
Material
Cobalt
Impact Rated
No
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Hex
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Material - Machining
Cobalt
Impact Rating
No
Cutting Direction
Right Hand
Standards
Not Rated
Finish - Machining
Black Oxide
Description
Hex Shank Drill Bit, 3/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.