Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRILL BIT HSS 5/16

  • Mfr # DWDD4020B6

  • Zoro # G302578600


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Overall Length
4-1/2 in
Decimal Equivalent
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDD4020B6
Zoro #
G302578600
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4-1/2 in
Drill Bit Dimension Type
Imperial
Shank Dia.
5/16 in
Drill Bit Size
5/16 in
Flute Length
2-3/4 in

Details

Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.3125 in
Point Type
Split
Application
Drilling through Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.