Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DD4330B12
Zoro #
G7637551
UPC #
088591119168
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Wire
Drill Bit Size
#30
Shank Dia.
0.129"
Overall Length
49.00mm
Flute Length
24.00mm
Sizes Included
#30
Details
Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt Steel
Decimal Equivalent
0.1285
Drill Bit Finish
Straw/Bronze
Point Type
Split
Grade
M42 Cobalt
List Number
30
Application
Drilling
Description
Screw Machine Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Decimal Equivalent 0.1285, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.