This item is Discontinued.

Dewalt Drill Bit, SDS Plus, 1/4x4.5In (25 Pack) DW5516B25

Drill Bit, SDS Plus, 1/4x4.5In (25 Pack) (Discontinued)

  • Mfr # DW5516B25
  • Zoro # G7422493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW5516B25
Zoro #
G7422493
UPC #
885911093927
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
2 in
Overall Length
4 1/2 in
Bit Dia.
1/4"
Drill Bit Size
1/4 in

Details

Item
Hammer Drill Bit
Shank Shape
SDS Plus
Number of Pieces
1
Number of Cutter Heads
4
For Use With
SDS Rotary Hammers

Description

Hammer Drill Bit, 1/4 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.