
Drill Bits, 1/4" Hex
Mfr # DWA5016
Zoro # G509232015
product price: $4.99
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
4 1/8 in
Flute Length
2 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA5016
Zoro #
G509232015
UPC #
885911763523
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Overall Length
4 1/8 in
Flute Length
2 5/8 in
Shank Hex Size
1/4 in
Depth:Dia. Ratio
11xD
Details
Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.25
Impact Rating
Impact Rated
Drill Bit Point Type
Split Point
Primary Material Application
Plastic, Steel, Wood
Shank Type - Machining
Quick-Change Hex
Measurement System
Fractional Inch
Web Construction
Tapered
Flute Type
Spiral
Series
Impact Ready
Helix Angle - Maximum
31 Degrees
Helix Angle - Minimum
31 Degrees
Standards
DIN 1414, DIN ISO 1101, DIN ISO 2768-mH
Spiral Direction
Right Hand
Description
The DEWALT DWA5016 Drill Bit is a 1/4" hex shank twist drill bit compatible with impact drivers and most power drills. Constructed from high speed steel, it features a black and gold finish to help prevent rust and offers durability for drilling into metal, plastic, or wood.
Key Features of the DEWALT DWA5016 Drill Bit:
- Material: Made from high speed steel for strength during drilling tasks.
- Point Type: 135° split point tip helps reduce walking when starting holes.
- Shank Design: 1/4" hex shank is impact rated and compatible with most power drills and impact drivers; resists radial torque under load.
- Finish: Black & gold coating provides resistance to rust over time.
- Tapered Core: Tapered web construction enhances durability and reduces breakage risk during use.
- Sizing & Lengths: Fractional inch measurement system; overall length of 4-1/8", flute length of 2-5/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.