
Drill Bits, 1/4" Hex
Mfr # DWA5019
Zoro # G009232065
product price: $6.49
/eaKey Features
Drill Bit Size
19/64 in
Overall Length
4 1/2 in
Flute Length
3 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA5019
Zoro #
G009232065
UPC #
885911763554
Country of Origin
Thailand
Dimensions
Drill Bit Size
19/64 in
Overall Length
4 1/2 in
Flute Length
3 in
Shank Hex Size
1/4 in
Depth:Dia. Ratio
10xD
Details
Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2968
Measurement System
Fractional Inch
Primary Material Application
Plastic, Steel, Wood
Shank Type - Machining
Quick-Change Hex
Drill Bit Point Type
Split Point
Series
Impact Ready
Standards
DIN 1414, DIN ISO 1101, DIN ISO 2768-mH
Helix Angle - Maximum
31 Degrees
Helix Angle - Minimum
31 Degrees
Impact Rating
Impact Rated
Spiral Direction
Right Hand
Flute Type
Spiral
Description
Hex Shank Drill Bit, 19/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black and Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.