Drill Bits, 1/4" Hex
Mfr # DWA5021
Zoro # G909232066
product price: $8.25
/eaKey Features
Drill Bit Size
21/64 in
Overall Length
4 3/4 in
Flute Length
3 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA5021
Zoro #
G909232066
UPC #
885911763578
Country of Origin
Thailand
Dimensions
Drill Bit Size
21/64 in
Overall Length
4 3/4 in
Flute Length
3 1/4 in
Shank Hex Size
1/4 in
Depth:Dia. Ratio
10xD
Details
Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3281
Measurement System
Fractional Inch
Primary Material Application
Plastic, Steel, Wood
Flute Type
Spiral
Shank Type - Machining
Quick-Change Hex
Impact Rating
Impact Rated
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Standards
DIN 1414, DIN ISO 1101, DIN ISO 2768-mH
Helix Angle - Minimum
31 Degrees
Helix Angle - Maximum
31 Degrees
Series
Impact Ready
Description
Hex Shank Drill Bit, 21/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black and Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.