
Drill Bits, 1/4" Hex
Mfr # DWA5022
Zoro # G009232010
product price: $8.89
/eaKey Features
Overall Length
4 7/8 in
Shank Type - Machining
Quick-Change Hex
Drill Bit Size
11/32 in
Shank Hex Size
1/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA5022
Zoro #
G009232010
UPC #
885911763585
Country of Origin
Thailand
Dimensions
Overall Length
4 7/8 in
Drill Bit Size
11/32 in
Shank Hex Size
1/4 in
Flute Length
3 3/8 in
Depth:Dia. Ratio
10xD
Details
Item
Hex Shank Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Cutting Direction
Right Hand
Number of Flutes
2
Decimal Equivalent
0.3437
Measurement System
Fractional Inch
Drill Bit Point Angle
135 Degrees
Primary Material Application
Plastic, Steel, Wood
Helix Angle - Minimum
31 Degrees
Helix Angle - Maximum
31 Degrees
Series
Impact Ready
Standards
DIN 1414, DIN ISO 1101, DIN ISO 2768-mH
Flute Type
Spiral
Impact Rating
Impact Rated
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Description
Hex Shank Drill Bit, 11/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black and Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.