
Drill Bits, 1/4" Hex
Mfr # DWA5032
Zoro # G209231998
product price: $17.89
/eaKey Features
Drill Bit Size
1/2 in
Overall Length
6 in
Flute Length
4 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA5032
Zoro #
G209231998
UPC #
885911763639
Country of Origin
Thailand
Dimensions
Drill Bit Size
1/2 in
Overall Length
6 in
Flute Length
4 1/2 in
Shank Hex Size
1/4 in
Depth:Dia. Ratio
10xD
Details
Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Primary Material Application
Plastic, Steel, Wood
Helix Angle - Minimum
31 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Quick-Change Hex
Impact Rating
Impact Rated
Series
Impact Ready
Drill Bit Point Type
Split Point
Flute Type
Spiral
Helix Angle - Maximum
31 Degrees
Standards
DIN 1414, DIN ISO 1101, DIN ISO 2768-mH
Description
Hex Shank Drill Bit, 1/2 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black and Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.