
Drill Bits, 1/4" Hex, PK2
Mfr # DWA5005
Zoro # G809231978
product price: $3.69
/pk 2, $1.85/eaKey Features
Drill Bit Size
5/64 in
Overall Length
2 3/16 in
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA5005
Zoro #
G809231978
UPC #
885911763417
Country of Origin
Thailand
Dimensions
Drill Bit Size
5/64 in
Overall Length
2 3/16 in
Flute Length
5/8 in
Shank Hex Size
1/4 in
Depth:Dia. Ratio
11xD
Details
Item
Hex Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0781
Measurement System
Fractional Inch
Primary Material Application
Plastic, Steel, Wood
Series
Impact Ready
Drill Bit Point Type
Chisel Point
Impact Rating
Impact Rated
Spiral Direction
Right Hand
Helix Angle - Maximum
31 Degrees
Standards
DIN 1414, DIN ISO 1101, DIN ISO 2768-mH
Shank Type - Machining
Quick-Change Hex
Helix Angle - Minimum
31 Degrees
Flute Type
Spiral
Description
Hex Shank Drill Bit, 5/64 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Chisel Point, High Speed Steel, Black and Gold, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.