Zoro Homepage

Drill, Cordless, 1,500 RPM, 12V DC

  • Mfr # DCD701F2 / DCB126

  • Zoro # G2780483


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill
Battery Capacity
(1) 5.0 Ah, (2) 2.0 Ah
Number of Tools
1
Series
XTREME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD701F2 / DCB126
Zoro #
G2780483
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Chuck Size
3/8 in
Overall Height
7 1/4 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill
Battery Capacity
(1) 5.0 Ah, (2) 2.0 Ah
Number of Tools
1
Includes
(1) Belt Clip, (1) Tool Bag
Series
XTREME
Battery Included
Mfr. No. DCB122
Drill
Mfr. No. DCD701
Charger
Mfr. No. DCB112
Battery Model No.
(1) Mfr. No. DCB126, (2) Mfr. No. DCB122
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Tool Weight
1.9 lb
Handle Type
Pistol Grip
Charger Included
Yes
Number of Batteries Included
3
Clutch Style
Keyless
Max. Torque
Not Specified
Item
Drill Kit
Battery Series
12V MAX*
Anti-Kick Back
No
Max. Power
250 UWO
Variable Speed
Yes
Built-In Light
Yes
Number of Clutch Settings
15 + Drill Mode
Brushless Motor
Yes
Min. Speed
425 RPM
Drill Chuck Type
Keyless
Charger Model
Mfr. No. DCB112
Chuck Material
Plastic
Wireless Tool Tracking
No
Number of Speed Settings
2
Max. Speed
1,500 RPM
Cordless Drill Class
Subcompact Premium
Throttle Type
Trigger
Shop By
Hot Buys
Minimum Speed
425 RPM
Battery Model Number
(1) Mfr. No. DCB126, (2) Mfr. No. DCB122
Maximum Speed
1,500 RPM
Max Speed
1,500 RPM
Speed - Maximum
1,500 RPM
Charger Manufacturing Model Number
DCB112
Clutch Settings
15+Drill Mode
Includes Battery
Battery Included
Power - Maximum
250 UWO
Motor Type
Brushless
Battery Manufacturing Model Number
(1) DCB126, (2) DCB122
Speed Control
Variable
Includes Anti-Kick Back
Anti-Kick Back Not Included
Chuck Type
Keyless
Speed - Minimum
425 RPM
Number of Chargers Included
1

Description

Drill Kit, Voltage 12 V DC, Battery Capacity (1) 5.0 Ah, (2) 2.0 Ah, Brushless Motor Yes, XTREME Series, Chuck Size 3/8 in, Max. Power 250 UWO, Max. Torque Not Specified, Battery Included Mfr. No. DCB122, Clutch Style Keyless, Handle Type Pistol Grip, Tool Weight 1.9 lb, Includes (1) Belt Clip, (1) Tool Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.