Drill-Driver, 0.5 in, 1650 RPM

  • Mfr # DCD793D1/DW1361
  • Zoro # G015854916
product price: 
$
276.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Hook
Battery Capacity
(1) 2.0 Ah
Tool Weight
2.38 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD793D1/DW1361
Zoro #
G015854916
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
6 3/8 in
Overall Height
7 7/8 in
Overall Width
2 1/2 in
Wire Rope Length
6 3/8 in
Length
6 3/8 in

Details

Item
Drill Kit
Voltage
20 V DC
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Hook
Battery Capacity
(1) 2.0 Ah
Tool Weight
2.38 lb
Chuck Type
Keyless
Switch Type
Trigger
Motor Type
Brushless
Drilling Capacity in Wood
1/4 in
7 Combo Product Type
Drill Bit Set
Throttle Type
Trigger
Power - Maximum
404UWO
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Battery Platform
20V MAX*
Charger Manufacturing Model Number
DCB107
Number of Chargers Included
1
Battery Manufacturing Model Number
DCB203
Number of Batteries Included
1
Power Source
Cordless
7 Combo Manufacturing Model Number
DW1361
Tool Series
20V MAX*
Speed - Maximum
1,650 RPM
Built-In Light Type
Individual Light(s)
Clutch Settings
15 Position
Product Type
General Purpose
Speed Control
Variable
Number of Speed Settings
Variable
Battery Type
Tabbed
Cordless Drill Class
Compact
Battery Series
20V MAX*
Speed - Minimum
0 RPM
Handle Type
Pistol Grip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Drill Kit, Voltage 20 V DC, Battery Capacity (1) 2.0 Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 2.38 lb, Includes (21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Hook

Ratings & reviews