Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill-Driver, 0.5 in, 1650 RPM

  • Mfr # DCD794D1/DW1361

  • Zoro # G515854935


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, DCD794D1: DCD794 ATOMIC COMPACT SERIES 20V MAX 1/2 in Brushless Cordless Drill/Driver, DCB203 20V MAX 2.0Ah Battery, DCB107 12V/20V MAX Li-Ion Battery Charger, Belt Hook, Kit Bag
Battery Capacity
2.0 Ah
Cordless Drill Class
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD794D1/DW1361
Zoro #
G515854935
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
5 7/8 in
Overall Height
8 in
Overall Width
2 1/2 in

Details

Item
Drill-Driver
Voltage
20 V DC
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, DCD794D1: DCD794 ATOMIC COMPACT SERIES 20V MAX 1/2 in Brushless Cordless Drill/Driver, DCB203 20V MAX 2.0Ah Battery, DCB107 12V/20V MAX Li-Ion Battery Charger, Belt Hook, Kit Bag
Battery Capacity
2.0 Ah
Cordless Drill Class
Compact
Built-In Light Type
Individual Light(s)
Battery Platform
20V MAX*
Battery Chemistry
Li-Ion
Power - Maximum
404UWO
Charger Manufacturing Model Number
DCB107
Tool Series
20V MAX* ATOMIC(TM)
Includes Battery
Battery Included
Battery Manufacturing Model Number
DCB107
Reversible
Reversible
Speed Control
Variable
Speed - Maximum
1,650 RPM
Product Type
General Purpose
Chuck Type
Keyless
Number of Chargers Included
1
7 Combo Product Type
21pc Drill Bit Set
Clutch Settings
15 Position
Number of Batteries Included
1
Number of Speed Settings
2
Drilling Capacity in Wood
1/4 in
7 Combo Manufacturing Model Number
DW1361
Switch Type
Variable Speed Switch
Power Source
Cordless
Motor Type
Brushless
Throttle Type
Variable-Speed Trigger

Description

Drill Kit, Voltage 20 V DC, Battery Capacity (1) 2.0 Ah, Chuck Size 1/2 in, Tool Weight 2.42 lb, Includes (21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Hook, Kit Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.