Zoro Homepage

Drill-Driver Kit, 0.5 in, 1750 RPM

  • Mfr # DCD777D1

  • Zoro # G416045296


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol Grip
Battery Capacity
2.0 Ah
Chuck Size
1/2 in
Voltage
20 V DC
Includes
Belt Hook, Charger, DCB203 20V MAX* XR 2.0Ah Battery, DCD777 20V MAX* Compact Brushless Drill/Driver, Kit Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD777D1
Zoro #
G416045296
UPC #
0885911919210
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Length
7 5/8 in

Details

Handle Type
Pistol Grip
Battery Capacity
2.0 Ah
Voltage
20 V DC
Includes
Belt Hook, Charger, DCB203 20V MAX* XR 2.0Ah Battery, DCD777 20V MAX* Compact Brushless Drill/Driver, Kit Bag
Item
Drill-Driver Kit
Tool Weight
5.1 lb
Built-In Light Type
Individual Light(s)
Power - Maximum
340UWO
Power Source
Cordless
Motor Type
Brushless
Cordless Drill Class
Compact
Speed Control
Variable
Charger Manufacturing Model Number
DCB112
Switch Type
Trigger
Number of Batteries Included
1
Clutch Settings
Adjustable Torque
Tool Series
20V MAX*
Battery Manufacturing Model Number
DCB203
Battery Type
Tabbed
Drilling Capacity in Wood
1 in
Drilling Capacity in Steel
1/2 in
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Number of Speed Settings
2
Includes Battery
Battery Included
Battery Series
20V MAX*
Speed - Maximum
1,750 RPM
Product Type
General Purpose
Battery Platform
20V MAX*
Number of Chargers Included
1
Reversible
Reversible

Description

DEWALT 20V MAX XTREME Cordless Brushless 1/2 in Drill Driver Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.