Drill Kit, 0.5 in, 2000 RPM

  • Mfr # DCD1007WW1/DW1361
  • Zoro # G715854933
product price: 
$
593.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Chuck Size
1/2 in
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Hook, Kit Bag, Side Handle
Battery Capacity
(1) 8.0 Ah
Tool Weight
4.1 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD1007WW1/DW1361
Zoro #
G715854933
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Width
2 7/8 in
Overall Height
8 5/8 in
Overall Length
7 5/8 in

Details

Item
Hammer Drill Kit
Voltage
20V DC
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Sets, Belt Hook, Kit Bag, Side Handle
Battery Capacity
(1) 8.0 Ah
Tool Weight
4.1 lb
Includes Battery
Battery Included
Motor Type
Brushless
Number of Speed Settings
3
Power - Maximum
1530W
Tool Series
20V MAX* XR(R)
Reversible
Reversible
Speed - Maximum
2,000 RPM
Chuck Type
Keyless
Switch Type
Variable Speed Switch
Clutch Settings
11 Position
7 Combo Manufacturing Model Number
DW1361
Drilling Capacity in Steel
1 in
Speed Control
Variable
7 Combo Product Type
Drill Bit Set
Built-In Light Type
Individual Light(s)
Safety Features
Anti-Rotation Brake
Battery Platform
20V MAX*
Battery Series
20V MAX*
Speed - Minimum
0 RPM
Number of Batteries Included
1
Cordless Drill Class
Premium
Number of Chargers Included
1
Charger Manufacturing Model Number
DCB094, DCB102, DCB103, DCB104, DCB107, DCB1102, DCB1104, DCB1106, DCB1112, DCB112, DCB113, DCB115, DCB118, DCB132
Battery Chemistry
Li-Ion
Power Source
Cordless
Drilling Capacity in Wood
5 in
Throttle Type
Variable-Speed Trigger
Battery Manufacturing Model Number
DCB2108
Brushless Motor
Yes
Maximum Blows per Minute
38,250 bpm
Product Badging
Perform and Protect
Battery Manufacturer Part Number
DCB2108
Minimum Blows per Minute
0 bpm
Charger Manufacturer Part Number
DCB118
Maximum Working Torque
1,530 in-lb
Modes of Operation
Hammer Only
Drilling Capacity in Concrete
1/2 in
Number of Clutch Settings
11 + Hammer
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 5 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Maximum Working Torque 1,530 in-lb, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Battery Capacity (1) 8.0 Ah, Battery Series 20V MAX*, Drilling Capacity in Steel 1 in

Ratings & reviews