Zoro Homepage

Drill Kit, 1/2 in, 20V DC

  • Mfr # DCD794D1/DCB204

  • Zoro # G514603886


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCB204
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD794D1/DCB204
Zoro #
G514603886
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Width
2 1/2 in
Overall Height
8 in
Overall Length
5 7/8 in

Details

Item
Drill Kit
Voltage
20 V DC
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCB204
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Anti-Kick Back
No
Autofeed
No
Battery Model Number
DCB203, DCB204
Battery Series
20V MAX*
Tool Weight
2.42 lb
Number of Clutch Settings
15
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Jobsite Light Included
No
Charger Included
Yes
Power Source
Cordless
Minimum Speed
0 RPM
Cordless Drill Class
Compact
Variable Speed
Yes
Housing Material
Plastic
Handle Type
Pistol Grip
Number of Batteries Included
2
Built-In Light
Yes
Charger Model
DCB107
Drill Chuck Type
Keyless
Handle Material
Plastic
Chuck Material
Plastic
Switch Type
Trigger
Charger Manufacturing Model Number
DCB107
Chuck Type
Keyless
Includes Anti-Kick Back
Anti-Kick Back Not Included
Number of Chargers Included
1
Speed - Maximum
1,650 RPM
Battery Manufacturing Model Number
DCB203, DCB204
Motor Type
Brushless
Includes Autofeed
Autofeed Not Included
Includes Battery
Battery Included
Speed Control
Variable
Battery Chemistry
Li-Ion
Clutch Settings
15
Speed - Minimum
0 RPM

Description

Drill Kit, Voltage 20 V DC, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 2.42 lb, Includes (1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCB204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.