Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWE1622K
Zoro #
G9996183
UPC #
885911375962
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
14-1/4"
Tool Length
10-3/4"
Chuck Size
1/2"
Details
Item
Magnetic Drill Press
Voltage
120VAC
Spindle Taper
3/4" Weld-On
Drill Travel
4 3/8 in
Capacity Steel
2 in
No Load RPM
300/450
Amps
10.0
Drill Point Pressure
741 lb
Magnet Type
Electro
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Magnetic Coolant Tank, Safety Chain, Adjustment Tools, Quick Change 1/2" Keyed Chuck, Kit Box
Features
Overload Protection, Quick Change Chuck, Motor Height Adjustment
Reversible
No
Drill to Center From Base
1-1/2"
Tool Weight
35 lb.
Description
Magnetic Drill Press, Magnet Type Electro, Drill Travel 4 3/8 in, Spindle Taper 3/4 in Weld-On, Chuck Size 1/2 in, Drill Point Pressure 741 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.