Zoro Homepage

DrillDriver, 0.5in, 2000RPM

  • Mfr # DCD801B

  • Zoro # G016246055


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol Grip
Includes
Tool Only
Chuck Size
1/2 in
Voltage
20 V DC
Tool Weight
3.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD801B
Zoro #
G016246055
UPC #
0885911922319
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Length
9 in

Details

Handle Type
Pistol Grip
Includes
Tool Only
Item
DEWALT 20V MAX* XTREME Cordless Brushless Drill Driver with E-CLUTCH(TM) - Tool Only
Voltage
20 V DC
Tool Weight
3.2 lb
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Product Type
General Purpose
Number of Batteries Included
0
Includes Battery
Tool Only
Product Badging
Perform and Protect
Motor Type
Brushless
Number of Speed Settings
2
Tool Series
20V MAX* XR(R)
Speed - Maximum
2,000 RPM
Cordless Drill Class
Premium
Battery Series
20V MAX* XR(R)
Number of Chargers Included
0
Power Source
Cordless
Built-In Light Type
Individual Light(s)
Chuck Type
Keyless
Charger Manufacturing Model Number
DCB118

Description

DEWALT 20V MAX XTREME Cordless Brushless Drill Driver with E-CLUTCH(TM) - Tool Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.