Zoro Homepage

Drill/Driver, 1/2 in, 20V DC

  • Mfr # DCD794D1/DCB203

  • Zoro # G511494852


original price: $373.99
39% off
new price: $225.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) Kit Bag, (2) DCB203 20V Maximum 2.0 Ah Battery
Brushless Motor
Yes
Battery Capacity
(2) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD794D1/DCB203
Zoro #
G511494852
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Height
8 in
Overall Length
5 7/8 in
Overall Width
2 1/2 in

Details

Item
Drill/Driver
Voltage
20 V DC
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) Kit Bag, (2) DCB203 20V Maximum 2.0 Ah Battery
Brushless Motor
Yes
Battery Capacity
(2) 2.0 Ah
Tool Weight
2.42 lb
Autofeed
No
Handle Type
Pistol Grip
Built-In Light
Yes
Chuck Material
Plastic
Cordless Drill Class
Compact
Wireless Tool Tracking
No
Variable Speed
Yes
Drill Chuck Type
Keyless
Number of Clutch Settings
15
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Charger Model
DCB107
Number of Batteries Included
3
Charger Included
Yes
Power Source
Cordless
Handle Material
Plastic
Switch Type
Trigger
Jobsite Light Included
No
Minimum Speed
0 RPM
Anti-Kick Back
No
Housing Material
Plastic
Battery Model Number
DCB203
Battery Series
20V MAX*
Chuck Type
Keyless
Charger Manufacturing Model Number
DCB107
Number of Chargers Included
1
Includes Anti-Kick Back
Anti-Kick Back Not Included
Motor Type
Brushless
Speed - Minimum
0 RPM
Battery Manufacturing Model Number
DCB203
Includes Battery
Battery Included
Speed Control
Variable
Battery Chemistry
Li-Ion
Clutch Settings
15
Includes Autofeed
Autofeed Not Included
Speed - Maximum
1,650 RPM

Description

Drill/Driver, Voltage 20 V DC, Battery Capacity (2) 2.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 2.42 lb, Includes (1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) Kit Bag, (2) DCB203 20V Maximum 2.0 Ah Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.