Zoro Homepage

Drill/Driver, 3/8 in, 12V DC

  • Mfr # DCD701F2/DCB126/DCB126

  • Zoro # G911494858


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
(1) Belt Clip, (1) Charger, (4) Batteries, Kit Bag, Tool
Brushless Motor
Yes
Battery Capacity
(4) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD701F2/DCB126/DCB126
Zoro #
G911494858
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Length
6 in
Overall Height
7 1/4 in

Details

Item
Drill/Driver
Voltage
12 V DC
Includes
(1) Belt Clip, (1) Charger, (4) Batteries, Kit Bag, Tool
Brushless Motor
Yes
Battery Capacity
(4) 5.0 Ah
Clutch Style
Keyless
Tool Weight
1.9 lb
Handle Type
Pistol Grip
Power Source
Cordless
Housing Material
Plastic
Battery Series
12V MAX*
Minimum Speed
425 RPM
Chuck Material
Plastic
Number of Clutch Settings
15+Drill Mode
Handle Material
Plastic
Built-In Light
Yes
Cordless Drill Class
Compact
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (4) Batteries; (1) Charger
Variable Speed
Yes
Number of Batteries Included
4
Battery Model Number
DCB122, DCB126
Jobsite Light Included
No
Switch Type
Trigger
Number of Speed Settings
2
Anti-Kick Back
No
Wireless Tool Tracking
No
Drill Chuck Type
Keyless
Charger Model
DCB107
Speed - Maximum
1,500 RPM
Includes Anti-Kick Back
Anti-Kick Back Not Included
Includes Battery
Battery Included
Speed Control
Variable
Clutch Settings
15+Drill Mode
Motor Type
Brushless
Battery Manufacturing Model Number
DCB122, DCB126
Battery Chemistry
Li-Ion
Speed - Minimum
425 RPM
Number of Chargers Included
1
Charger Manufacturing Model Number
DCB107
Tool Series
12V MAX*
Chuck Type
Keyless

Description

Drill/Driver, Voltage 12 V DC, Battery Capacity (4) 5.0 Ah, Brushless Motor Yes, Chuck Size 3/8 in, Clutch Style Keyless, Handle Type Pistol Grip, Tool Weight 1.9 lb, Includes (1) Belt Clip, (1) Charger, (4) Batteries, Kit Bag, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.