Zoro Homepage

Drill/Driver, 3/8 in, 12V DC

  • Mfr # DCD703F1/DCB126/DCB126

  • Zoro # G511494883


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
(2) DCB126, 1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, Kit Bag
Brushless Motor
Yes
Battery Capacity
(4) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD703F1/DCB126/DCB126
Zoro #
G511494883
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Length
5 in
Overall Height
7 3/8 in
Overall Width
2 1/4 in

Details

Item
Drill/Driver
Voltage
12 V DC
Includes
(2) DCB126, 1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, Kit Bag
Brushless Motor
Yes
Battery Capacity
(4) 5.0 Ah
Tool Weight
1.6 lb
Handle Type
Pistol Grip
Clutch Style
Keyless
Jobsite Light Included
No
Number of Batteries Included
4
Battery Model Number
DCB122, DCB126
Chuck Material
Plastic
Anti-Kick Back
No
Housing Material
Plastic
Drill Chuck Type
Keyless
Cordless Drill Class
Compact
Number of Clutch Settings
15
Wireless Tool Tracking
No
Variable Speed
Yes
Number of Speed Settings
2
Battery Series
12V MAX*
Handle Material
Plastic
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool; (4) Batteries; (1) Charger
Charger Included
Yes
Minimum Speed
0 RPM
Built-In Light
Yes
Charger Model
DCB112
Switch Type
Trigger
Number of Chargers Included
1
Includes Anti-Kick Back
Anti-Kick Back Not Included
Speed - Maximum
1,500 RPM
Charger Manufacturing Model Number
DCB112
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Speed Control
Variable
Includes Battery
Battery Included
Clutch Settings
15
Motor Type
Brushless
Speed - Minimum
0 RPM
Battery Manufacturing Model Number
DCB122, DCB126

Description

Drill/Driver, Voltage 12 V DC, Battery Capacity (4) 5.0 Ah, Brushless Motor Yes, Chuck Size 3/8 in, Clutch Style Keyless, Handle Type Pistol Grip, Tool Weight 1.6 lb, Includes (2) DCB126, 1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, Kit Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.