Drill/Driver

  • Mfr # DCD701J1
  • Zoro # G222937600
product price: 
$
205.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Product Type
General Purpose
Includes
12V MAX* to 20V MAX* Charger, Belt Clip, DCB126 12V MAX* 5Ah Battery, DCD701B 12V MAX* Brushless 3/8 in Drill Driver
Number of Speed Settings
2
Tool Series
12V MAX*
Power Source - TS Only
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD701J1
Zoro #
G222937600
UPC #
0198706066458
Country of Origin
Mexico

Dimensions

Chuck Size
3/8 in
Overall Length
10 in
Wire Rope Length
10 in
Length
10 in

Details

Product Type
General Purpose
Includes
12V MAX* to 20V MAX* Charger, Belt Clip, DCB126 12V MAX* 5Ah Battery, DCD701B 12V MAX* Brushless 3/8 in Drill Driver
Number of Speed Settings
2
Item
Driver Drill
Tool Series
12V MAX*
Power Source - TS Only
Cordless
Battery Capacity
5.0Ah
Number of Batteries Included
1
Battery Manufacturing Model Number
DCB126
Motor Type
Brushless
Tool Weight
1.9 lb
Battery Chemistry
Li-Ion
Chuck Type
Keyless
Cordless Drill Class
Compact
Clutch Settings
15
Number of Chargers Included
1
Battery Series
12V MAX*
Voltage
12 V
Handle Type
Pistol Grip
Battery Platform
12V MAX*
Built-In Light Type
Individual Light(s)
Includes Battery
Battery Included
Power Source
Cordless
Power Source - old
Cordless

Description

Driver Drill, Voltage 12 V, Battery Capacity 5.0Ah, Chuck Size 3/8 in, Handle Type Pistol Grip, Tool Weight 1.9 lb, Includes 12V MAX* to 20V MAX* Charger, Belt Clip, DCB126 12V MAX* 5Ah Battery, DCD701B 12V MAX* Brushless 3/8 in Drill Driver

Ratings & reviews