Drill/Driver
- Mfr # DCF601J1
- Zoro # G522937126
product price:Â
$
185.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
12V MAX*
Drive Size
1/4 in
Battery Manufacturing Model Number
DCB126
Includes Battery
Battery Included
Speed - Maximum
1,050 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCF601J1
- Zoro #
- G522937126
- UPC #
- 0198706066465
- Country of Origin
- Mexico
- Battery Platform
- 12V MAX*
- Battery Manufacturing Model Number
- DCB126
- Includes Battery
- Battery Included
- Speed - Maximum
- 1,050 RPM
- Handle Type
- Pistol Grip
- Item
- Driver Drill
- Battery Series
- 12V MAX*
- Power Source - TS Only
- Cordless
- Battery Capacity
- 5.0 Ah
- Product Type
- Screwdriver Kit
- Tool Series
- 12V MAX*
- Voltage
- 12 V DC
- Includes
- Belt Hook, Charger, DCB126 12V MAX* 5.0 AH Battery with State of Charge Indicator, DCF601 12V MAX* Brushless 1/4 in Screwdriver
- Number of Chargers Included
- 1
- Number of Batteries Included
- 1
- Number of Speed Settings
- Continuous
- Features
- 15 Clutch Settings for a Variety of Fastening and Drilling Applications, 3 LED Lights on Nose for Illumination Onto Work Surface, Kitted with One 5.0Ah Battery with State of Charge Indicator, Lightweight at 2 lb (Tool Only)
- No Load Speed
- 1,050 RPM
- Tool Weight
- 2 lb
- Built-In Light Type
- Individual Light(s)
- Battery Chemistry
- Li-Ion
- Motor Type
- Brushless
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 4 3/4 in
- Chuck Size
- 1/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- 15 Clutch Settings for a Variety of Fastening and Drilling Applications, 3 LED Lights on Nose for Illumination Onto Work Surface, Kitted with One 5.0Ah Battery with State of Charge Indicator, Lightweight at 2 lb (Tool Only)
Description
Driver Drill, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Features 15 Clutch Settings for a Variety of Fastening and Drilling Applications, 3 LED Lights on Nose for Illumination Onto Work Surface, Kitted with One 5.0Ah Battery with State of Charge Indicator, Lightweight at 2 lb (Tool Only), Tool Weight 2 lb, Includes Belt Hook, Charger, DCB126 12V MAX* 5.0 AH Battery with State of Charge Indicator, DCF601 12V MAX* Brushless 1/4 in Screwdriver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.