Zoro Homepage

DrillDriverKit, 0.5in, 2000RPM

  • Mfr # DCD801QQ2

  • Zoro # G916246049


original price: $278.99
17% off
new price: $229.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4.0 Ah
Chuck Size
1/2 in
Handle Type
Pistol Grip
Tool Weight
7.5 lb
Voltage
20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD801QQ2
Zoro #
G916246049
UPC #
0885911997218
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Length
9 7/8 in

Details

Battery Capacity
4.0 Ah
Handle Type
Pistol Grip
Tool Weight
7.5 lb
Voltage
20 V DC
Item
DEWALT 20V MAX* XR Drill Driver Kit
Product Type
General Purpose
Chuck Type
Keyless
Number of Speed Settings
2
Battery Platform
20V MAX*
Cordless Drill Class
Premium
Battery Series
20V MAX* XR(R)
Product Badging
Perform and Protect
Speed - Maximum
2,000 RPM
Charger Manufacturing Model Number
DCB118
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Battery Type
Tabless
Battery Chemistry
Li-Ion
Number of Batteries Included
2
Built-In Light Type
Individual Light(s)
Includes Battery
Battery Included
Battery Manufacturing Model Number
DCB2104
Number of Chargers Included
1
Power Source
Cordless

Description

DEWALT 20V MAX XR Drill Driver Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.