Shop DEWALT

DrillDriverKit, 0.5in, 2000RPM

  • Mfr # DCD801QQ2/DCB203
  • Zoro # G023366883

product price: 
$
604.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Speed Settings
2
Speed - Maximum
2,000 RPM
Tool Series
20V MAX*
Includes
(1) DCD801 20V MAX* XR Brushless Cordless 1/2 in. Drill/Driver(1) Belt Hook(2) DCB2104 20V MAX* XR 4Ah Batteries(1) DCB203(1) Charger(1) Kit Bag
Voltage
20 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCD801QQ2/DCB203
Zoro #
G023366883
UPC #
-
Country of Origin
Multiple
Item
Drill/Driver Kit
Number of Speed Settings
2
Speed - Maximum
2,000 RPM
Tool Series
20V MAX*
Includes
(1) DCD801 20V MAX* XR Brushless Cordless 1/2 in. Drill/Driver(1) Belt Hook(2) DCB2104 20V MAX* XR 4Ah Batteries(1) DCB203(1) Charger(1) Kit Bag
Voltage
20 V
Handle Material
Plastic
Chuck Type
Keyless
Housing Material
Plastic
Battery Manufacturing Model Number
DCB203, DCB2104
Charger Grainger Part Number
49EM80
7 Combo Product Type
Drill/Driver, Battery
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Power Source
Cordless
Battery Capacity
2.0 Ah
Battery Series
20V MAX*
Product Type
General Purpose
7 Combo Manufacturing Model Number
DCB203
Speed Control
Variable
Tool Weight
7.5 lb
Charger Manufacturing Model Number
DCB118
Handle Type
Pistol Grip
Product Badging
Perform and Protect
Includes Battery
Battery Included
Battery Platform
20V MAX*
Number of Batteries Included
3
Number of Chargers Included
1
Battery Grainger Part Number
21RV46, 852F96
Battery Chemistry
Li-Ion
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Drill/Driver Kit, Voltage 20 V, Battery Capacity 2.0 Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 7.5 lb, Includes (1) DCD801 20V MAX* XR Brushless Cordless 1/2 in. Drill/Driver(1) Belt Hook(2) DCB2104 20V MAX* XR 4Ah Batteries(1) DCB203(1) Charger(1) Kit Bag

Ratings & reviews