
Drills
Mfr # DCPS150AG2
Zoro # G416576301
product price: $4,999.00
/ea
Free Shipping & Returns
Key Features
Maximum Spindle Speed
2,500 RPM
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Anti-Kickback Clutch Type
Anti-Rotation
Application
Core Drilling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCPS150AG2
Zoro #
G416576301
UPC #
885911991247
Country of Origin
China
Dimensions
Column Height
40 1/2 in
Details
Maximum Spindle Speed
2,500 RPM
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Anti-Kickback Clutch Type
Anti-Rotation
Application
Core Drilling
Coring Capacity in Concrete
6 3/8 in
Battery Series
POWERSHIFT
Adjustable Angle
Yes
Speed Setting
3 Speed
Tool Weight
63.5 lb
Charger Included
Yes
Item
Cordless Core Drill
Battery Capacity
554 Wh
Description
Core Drill, Coring Capacity in Concrete 6 3/8 in, Column Height 40 1/2 in, Adjustable Angle Yes, Maximum Spindle Speed 2,500 RPM, Tool Weight 63.5 lb, Speed Setting 3 Speed, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Battery Capacity (2) 10 Ah, Battery Series POWERSHIFT, Number of Batteries Included 2, Charger Included Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.