Zoro Homepage

Drive Pin, 3 in., Silver, PK100

  • Mfr # 50116-PWR

  • Zoro # G1966767


product price: $18.15
/pk 100, $0.18/ea

Key Features

For Use With
D45, D60, P3600, P3801, P60, PA351, SA284
Length (In.)
3 in
Head Dia. (In.)
0.3 in
Caliber Loads
0.22, 0.27
Shank Dia. (In.)
0.145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50116-PWR
Zoro #
G1966767
UPC #
753526005430
Country of Origin
China

Dimensions

Length (In.)
3 in
Head Dia. (In.)
0.3 in
Shank Dia. (In.)
0.145 in
Overall Length
3 in
Head Dia.
0.3 in
Shank Dia.
0.145 in
Shank Size
0.15 in
Head Diameter
0.3 in

Details

Item
Pin with Washer
For Use With
D45, D60, P3600, P3801, P60, PA351, SA284
Caliber Loads
0.22, 0.27
Number of Pieces
1
Application
Fastening
Color
Silver
Washer O.D. (In.)
1 in
Includes
Washer
Caliber
0.22 in, 0.25 in, 0.41 in
Features
Mechanically Galvanized (MG) Coating for Use in Treated Lumber
Product Type
Pin with Washer

Description

Pin with Washer, Caliber 0.22 in, 0.25 in, 0.41 in, Application Fastening, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 3 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.