Zoro Homepage

Drive Pin, 3/4 in., Silver, PK100

  • Mfr # 50022-PWR

  • Zoro # G2824285


product price: $3.95
/pk 100, $0.04/ea

Key Features

For Use With
D45, D60, P3600, P3801, P60, PA351, SA271
Length (In.)
3/4 in
Head Dia. (In.)
0.3 in
Caliber Loads
0.22, 0.27
Shank Dia. (In.)
0.145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50022-PWR
Zoro #
G2824285
UPC #
753526001234
Country of Origin
China

Dimensions

Length (In.)
3/4 in
Head Dia. (In.)
0.3 in
Shank Dia. (In.)
0.145 in
Shank Dia.
0.145 in
Head Dia.
0.3 in
Overall Length
3/4 in
Head Diameter
0.3 in
Shank Size
0.15 in

Details

Item
Straight Pin
For Use With
D45, D60, P3600, P3801, P60, PA351, SA271
Caliber Loads
0.22, 0.27
Color
Silver
Application
Fastening
Number of Pieces
1
Features
Mechanically Galvanized (MG) Coating for Use in Treated Lumber
Caliber
0.22 in, 0.25 in, 0.28 in
Product Type
Straight Pin

Description

Straight Pin, Caliber 0.22 in, 0.25 in, 0.28 in, Application Fastening, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 3/4 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.