DriverBit, L:2.25", PKG3, BitSize:T20
- Mfr # DWAF2TX20IR3
- Zoro # G614702724
product price:Â
$
3.25
/pk of 3, $1.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2 1/4 in
Finish
Black Manganese Phosphate
Material
S2 Steel
Tip Type
Standard
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAF2TX20IR3
- Zoro #
- G614702724
- UPC #
- 885911743075
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 2 1/4 in
- Shank Size
- 1/4 in
- Bit Industry Size
- T20
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Driver Bit
- Finish
- Black Manganese Phosphate
- Material
- S2 Steel
- Tip Type
- Standard
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- Compatible Product Type
- Screwdriver
- Product Type
- Screwdriver Bit
- For Tool Type
- Impact
- Series
- FlexTorq(R)
- Includes Bit Holder
- Bit Holder Not Included
- Head Style
- Torx(R)
- Shell Material
- S2 Steel
Description
Driver Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.