
Drop-In Anchor, 1/2 in Dia, 1 9/16 in L, Stainless Steel Plain, 50 PK
Mfr # 6226USA-PWR
Zoro # G112648067
product price:Â $397.99
/pk 50, $7.96/ea
Free Shipping & Returns
Key Features
For Use In
Concrete, Block, Stone
Anchor Diameter
1/2 in
Overall Length
1 9/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6226USA-PWR
Zoro #
G112648067
UPC #
075352858852
Country of Origin
United States
Dimensions
Anchor Diameter
1/2 in
Overall Length
1 9/16 in
Drill Bit Size
1/2 in
Thread Size
3/8"-16
Thread Depth
0.625 in
Minimum Hole Depth
1 9/16 in
Bolt or Rod Size
3/8 in
Details
Item
Drop-In Anchor
For Use In
Concrete, Block, Stone
Material
Stainless Steel
Finish
Plain
Series
Steel Dropin
Installation Method
Drop-In Anchor Setting Tool
Flange Style
Flanged
System of Measurement
Inch
Thread Type
Coarse
Industry Standards
FM Approved, UL Listed
Compatible Material
Concrete, Stone, Block
Material Grade/Class
316
Material Quality Standards
ASTM E488
Removable
Removable
Features
Internally Threaded
Description
Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Size 3/8 In.-16, Thread Depth 0.625 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, System of Measurement Inch, Bolt or Rod Size 3/8 in, Material Grade/Class 316, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.