Shop DEWALT
See all product information
Create Account
Drop-In Anchor, 1/2 in Dia, 1 9/16 in L, Stainless Steel Plain, 50 PK
- Mfr # 6206USA-PWR
- Zoro # G812648077
product price:Â
$
156.99
/pk of 50, $3.14/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use In
Concrete, Block, Stone
Anchor Diameter
1/2 in
Overall Length
1 9/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6206USA-PWR
- Zoro #
- G812648077
- UPC #
- 075352858746
- Country of Origin
- United States
- Item
- Drop-In Anchor
- For Use In
- Concrete, Block, Stone
- Material
- Stainless Steel
- Finish
- Plain
- Series
- Steel Dropin
- Removable
- Removable
- Installation Method
- Drop-In Anchor Setting Tool
- Compatible Material
- Concrete, Stone, Block
- Thread Type
- Coarse
- Flange Style
- Flanged
- Industry Standards
- FM Approved, UL Listed
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Features
- Internally Threaded
- Material Quality Standards
- ASTM E488
- Shell Material
- Stainless Steel
- Ultimate Shear Strength (4,000 psi Concrete)
- 4,585 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 4,180 lb
- Maximum Ultimate Tension Strength
- 1,045 lb
- Maximum Ultimate Shear Strength
- 1,145 lb
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 1/2 in
- Overall Length
- 1 9/16 in
- Drill Bit Size
- 1/2 in
- Thread Size
- 3/8"-16
- Thread Depth
- 0.625 in
- Minimum Hole Depth
- 1 9/16 in
- Bolt or Rod Size
- 3/8 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
- Fits Chest Size
- Internally Threaded
Description
Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Size 3/8 In.-16, Thread Depth 0.625 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, System of Measurement Inch, Bolt or Rod Size 3/8 in, Material Grade/Class 303, Compatible Material Concrete, Stone, Block, Removable Removable, Features Internally Threaded, Industry Standards FM Approved, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.